Abbotsford
abbk8tm

ABB K8TM CABLE FRONT TERM CU ALT8 3PC

Price $740.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:K8TM

Description

Lug Kit Isomax Breaker Frame Size S8/t8 6 750mcm-1/0 3 Lugs

Specifications

Brand Name ABB Item Name Lug Terminal Kit
Type 6-Wire Conductor Size 1/0 AWG - 750 kcmil
Temperature Rating 90 °C For Use With S8/T8 2500A Frame Circuit Breakers
UPC 662019699684

Packages

1 - UNIT - 1
Customers who bought this item also bought