Abbotsford
sieecqld3

SIEMENS CANADA ECQLD3 Siemens ECQLD3 Padlockable Handle Blocking Device for 1- ole MCCBs

Price $15.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ECQLD3

Description

Padlocking device for type QP, BL, BQ, BQXD breakers, 1, 2, or 3 pole, For locking breaker in OFF position, The ON position does not affect breaker functionally.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Padlocking Device Type Plug-in
For Use With 1, 2 and 3-Pole Type QP, BL, BQ & BQXD Circuit Breakers Standards UL 489
Application For Electrical Distribution UPC 783643538191

Packages

10 - UNIT - (10)
Customers who bought this item also bought