![siefp9555](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339903457.jpg?preset=medium)
SIEMENS CANADA FP9555 2 Pole Siemens for Circuit Breaker Plate Face
Description
BREAKER BQ 2P FACE MOUNT PLATE
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Face Mount Plate | Type | BQ |
Length | 5.4 in | Width | 4.2 in |
Height | 2.7 in | For Use With | 2-Pole Frame BQ Breaker |
Standards | UL Listed | Application | Electrical Distribution |
UPC | 783643107939 |
Packages
10 - UNIT - (10) |