
SIEMENS CANADA JD6HPL Siemens Breaker Padlock Device for JD/LD
Description
Padlocking device for type JXD6, JD6, HJD6, CJD6, SJD6, LXD6, LD6, HLD6, CLD6, SLD6 breakers, Sentron® SMP switchboards, Padlocks in OFF position.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Padlocking Device | Type | EXTERNAL ACCESSORY |
Dimensions | 5 in L x 3 in W x 2 in H | For Use With | JD, LD, LMD Breakers |
Application | FOR USE WITH JD-LMD FRAME | UPC | 783643187313 |
Packages
1 - UNIT - 1 |