
SIEMENS CANADA TA1L6750 750KCMIL Siemens TA1L6750 JD/LD Aluminum Lugs
Description
ITE TA1L6750 CB PRESSURE WIRE
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Lug | Type | Optional Mechanical Lugs |
Conductor Type | Aluminum and Copper | Conductor Size | 500 kcmil AWG (Min) - 750 kcmil AWG (Max) Aluminum, 500-600 kcmil (Copper) |
Material | Aluminum | For Use With | J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 AMP, J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 Frame and 2/3-Pole Breakers |
Application | For Use With J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 | UPC | 783643192065 |
Packages
1 - UNIT - 1 |