
SIEMENS CANADA TA1Q300 225Amp Siemens MCCB Lug Kit Assembly for QJ/QJH/HQJ Breakers, Aluminum
Description
Lug for use with QJ2, QJH2, QJ2H, HQJ2, HQJ2H circuit breakers, 6 AWG-300 kcmil copper, 4 AWG-300 kcmil aluminium, 1 cable per lug, 60-225 A circuit breaker rating.
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Item Name | Line/Load Lug Terminal Kit | Type | QJ2, HQJ2, QJ2H, QJH2 breakers |
Conductor Size | 6 AWG - 300 Kcmil Copper, 4 AWG - 300 kcmil Aluminum | Number of Holes | 1 |
Material | Aluminum | Conductor Type | Aluminum/Copper |
Lug Length | 4 in | Dimensions | 4 in W x 1 in H |
Temperature Rating | 75 °C | For Use With | Sentron 60 - 225 A QJ2, QJH2, QJ2H, HQJ2H Molded Case Circuit Breakers |
Standards | UL 486B | Application | For Use With 60 - 225 AMP QJ2, QJH2, QJ2H, HQJ2H Breakers |
UPC | 783643122703 |
Packages
1 - UNIT - 1 |