EATON FAZ-C16/1 16Amp 1-Pole 15kA Eaton FAZ Series Characteristic C Miniature Circuit Breaker
Description
Eaton’s FAZ Supplementary Protectors provide over current protection where branch circuit protection is not required or is provided by a separate device like a fuse or molded case breaker per UL 1077. The wide range of current ratings (0.5 A to 60 A) make it an ideal choice.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Supplementary Protector | Series | FAZ |
Number of Poles | 1 | Interrupt Rating | 15 kAIC |
Amperage Rating | 1.6 A | Voltage Rating | 240/415 VAC |
Terminal Connection | Twin-Purpose | Frequency Rating | 50/60 Hz |
Trip Type | 5-10X/n | Temperature Rating | -40 - 75 °C |
Dimensions | 0.69 in | Standards | UL 1077, IEC 60947-2, CSA C22.2 No. 235 |
UPC | 015082785486 |
Packages
1 - UNIT - 1 |