Abbotsford
abbsu201mk60

ABB Miniature 60A 1-Pole SU200M Series K Char. Miniature Circuit Breaker

Price $53.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SU201M-K60

Description

Miniature Circuit Breaker, Rated Current 60 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 240 VAC
Auxiliary Contacts Yes Trip Type K
Standards UL 489, CSA 22.2 No. 5, IEC 60947-2 Application Branch Circuit Protection
UPC 888614423237

Packages

1 - UNIT - 1
Customers who bought this item also bought