
ABB 1SDA063417R1 250-2500A 3-Pole 1150VAC T Max T Moulded Case Circuit Breakers
Description
Circuit Breaker TMAX T4V 250 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMA R 250 I3=1250...2500 A
Specifications
Brand Name | ABB | Item Name | Circuit Breaker |
Series | Tmax T | Number of Poles | 3 |
Amperage Rating | 250 A | Voltage Rating | 1150 VAC/1000 VDC |
Terminal Connection | Front | Power Loss | 13.7 W |
Dimensions | 103.5 mm L x 105 mm W x 205 mm H | Standards | IEC Specified |
Application | For Cable Copper and Thermomagnetic | UPC | 804325549882 |
Packages
1 - UNIT - 1 |