
ABB 1SDA063437R1 BREAKER T5V 320A 3P1000V
Description
Circuit Breaker TMAX T5V 400 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMA R 320 I3=1600...3200 A
Specifications
Brand Name | Thomas & Betts | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 10 kA at 1000 VAC/6 kA at 1150 VAC |
Amperage Rating | 400 A | Voltage Rating | 1000 V |
Terminal Connection | F Front | Standards | EU Directive 2011/65/EU |
UPC | 804325549837 |
Packages
1 - UNIT - 1 |