
SIEMENS CANADA LD63B600 600Amp 600VAC 500VDC 3-Pole Sentron LD Frame Circuit Breaker with Lugs
Description
ITE LD63B600 3P 600A 600V CB
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | LD6 |
Number of Poles | 3 | Interrupt Rating | 25 kAIC |
Amperage Rating | 600 A | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 3000 - 6000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 9 in W x 13 in H |
Standards | UL Listed, HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643213906 |
Packages
1 - UNIT - 1 |