
SIEMENS CANADA 10 inch Siemens Blank Filler Plate
Description
Blank plate for use with series 6 CDP panelboards and S5, F2, FCI, FCII switchboards.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Filler Plate | Length | 10 in |
Width | 10.600 in | Height | 4.300 in |
Material | Steel | Type | Blank |
Mounting | Bolt | For Use With | SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards |
Standards | CSA Certified | Application | FillerPlate |
UPC | 662862008596 |
Packages
1 - UNIT - 1 |