
SIEMENS LXD63B600 Circuit breaker 3-Pole 600V 25kA 600A
Description
Molded case, thermal magnetic. Ld Frame. 600 Vac At 50/60 Hz, 500 Vdc. 600 Ampere at 40 Deg C Ampere. 3 Pole. Interrupting Rating 65 Kiloampere At 240 Vac, 35 Kiloampere At 480 Vac, 25 Kiloampere At 600 Vac/500 Vdc (Ul). 65 Kiloampere At 220/240 Vac, 40 Kiloampere At 380/415 Vac, 30 Kiloampere At 500 Vac (Iec). Terminal Not Included. Size 7.5 Inch W X 5.44 Inch D X 11 Inch H. Approval Ce.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | LXD6 |
Series | LXD6 | Number of Poles | 3 |
Interrupt Rating | 25 kA | Amperage Rating | 600 A |
Voltage Rating | 600 V | Trip Range | 3000 - 6000 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | LD |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 6.6 in L x 8.8 in W x 14.7 in H | Standards | HACR Rated, UL Listed |
Application | Standard 40C Breaker | UPC | 783643213760 |
Packages
1 - UNIT - 1 |