
SIEMENS CANADA Q215AFCCSA 15Amp 2-Pole 10kA AFCI Combination Circuit Breaker
Description
BREAKER 15A 2P 120/240V 10K TYPE QAF COMBINATION ARC FAULT CIRCUIT INTERUPTER
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | AFCI Circuit Breaker | Type | Combination, Low Voltage |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-In | Frequency Rating | 50/60 Hz |
Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 4 in H | Standards | CSA Certified, HACR, SWD Rating |
Application | For Single Phase Loadcentres or Panelboards | UPC | 804766707421 |
Packages
1 - UNIT - 1 |