
SIEMENS CANADA EQ9683 150Amp 240V 2-Pole Siemens Circuit Breaker, Maintenance for SEQ Panel, Bulk Pack
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Main Circuit Breaker | Type | EQ |
Series | EQ | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 150 A |
Terminal Connection | Plug-in | Mounting Type | Surface |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 4 in L x 3 in W x 2 in H |
Standards | UL 489 | Application | For Electrical Distribution |
UPC | 783643255456 |
Packages
1 - UNIT - 1 |