
ABB OS600J30 600Amp 600V 3-Pole Fusible Disconnect Switch
Description
3-Poles, 600 Amps, J Fuse Switch, 600V, UL98, Including terminal bolt kit as standard. The handle and shaft have to be ordered separately.
Specifications
Brand Name | ABB | Type | Switch |
Voltage Rating | 600 V | Amperage Rating | 600 A |
Number of Poles | 3 | Mounting Type | Base Mounting |
Standards | UL98 | Application | Low Voltage Applications |
UPC | 804325349390 |
Packages
1 - UNIT - 1 |