
ABB OHB175J12 Nema 1,3r and 12 T&B® Pistol handle for 400a Switch, Black
Description
175mm pistol handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | 175 mm Pistol Handle with O/I and OFF/ON Marking | Dimensions | 70 x 50 mm |
Type | Handles | Color | Black |
Standards | RoHS Compliant | Application | For OT630 to 800 Switch |
UPC | 662019603193 |
Packages
1 - UNIT - 1 |