![abbos100gj12p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305383334.jpg?preset=medium)
ABB 100Amp 600V 3-Pole Class J Front Operated Switch Fuse with Handle and Shaft
Description
Switch Fuses,Front Operated,3-pole,12 (Between the Poles),Class J,100 A,Handle and shaft included.
Specifications
Brand Name | ABB | Item Name | Fusible Disconnect Switch |
Type | Front Operated | Voltage Rating | 500 V |
Amperage Rating | 100 A | Fuse Type | Class J |
Interrupt Rating | 80 kA | Number of Poles | 3 |
Contact Configuration | 1 NO, 1 NC | Connection Type | Lug Terminal |
Series/Model | OS | Frequency Rating | 50 Hz |
Mounting Type | Base | Degree of Protection | IP65 |
Temperature Rating | 40 °C | Includes | Handle and Shaft |
Standards | IEC 60947-3 Certified, UL98 Listed | Application | Low Voltage Applications |
UPC | 804325649896 |
Packages
1 - UNIT - 1 |