
SIEMENS CANADA ID361 30A 600V 3-Poles Fusible Industrial Duty Switch
Description
Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increase your profits.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Disconnect Safety Switch | Type | Industrial Duty, Enclosed, Fusible, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Fuse Type | A2/A3 | Interrupt Rating | 10 kA |
Number of Poles | 3 | Connection Type | Screw Terminal |
Housing Material | Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 1 | Standards | CSA C22.2 No. 4 |
Application | For Indoor use | UPC | 662862002044 |
Packages
1 - UNIT - 1 |