×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siehfc365na

SIEMENS HFC365NA VBII Fusible, Type VBII Heavy Duty Safety Switch 400 A, 600 V, 3 P, Steel NEMA 1

Price $2,309.65 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC365NA

Description

CSA Heavy Duty Safety Switch, Fusible, 3 Poles, 600V, 400A, Type 1, With Neutral - Service Entrance Rated

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Heavy Duty Safety Switch Type Fusible, Type VBII
Voltage Rating 600 V Amperage Rating 400 A
Number of Poles 3 Number of Wires 4
Contact Configuration Single Throw Connection Type Mechanical Lug, Screw
Operating Cycles 6000 Frequency Rating TRUE
Housing Material Steel Mounting Type Surface
NEMA Rating NEMA 1 Temperature Rating -29 to 85 °C
For Use With Front Mounting 4 Hole Standards UL 98 Listed, CSA Certified
Application Disconnecting Mean for Service Entrance/Loads UPC 887621873035

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok