
ABB OT63F3P Non-Fusible Disconnect Switch 60 A, 600 V, 3 P, NEMA 1, 3R, 12
Description
Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Non-Fusible | Voltage Rating | 600 V |
Amperage Rating | 60 A | Number of Poles | 3 |
Wire Size | 14-1 AWG Copper | Connection Type | Lug Terminal |
Mounting Type | Base/DIN Rail | NEMA Rating | NEMA 1, 3R, 12 |
Dimensions | 6.85 in W x 2.45 in D x 7 in H | Includes | Shaft and Pistol Handle |
Application | Low Voltage Applications | UPC | 888614014015 |
Packages
1 - UNIT - 1 |