Abbotsford
abbcl2513r

ABB CL2-513R 110-130V Compact Pilot Light, Red

Price $9.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CL2-513R

Description

Choosing an ABB compact pilot light means choosing the benefits of reliability, eco friendliness and optimized design. With the next generation of products, a new, more environmentally friendly polymer is used thus helping saving the natural resources. Additionally the protection against leakage current has been improved and the size has been reduced by 3 mm compared to the previous generation as the built-in depth has been optimized.Similar to the rest of ABB’s compact range, the new line of pilot lights has the highest IP ratings, both IP67 and IP69K, and is therefore functional in the toughest environments. These features combined make the new product offering very competitive on the global market.

Specifications

Brand Name ABB Item Name Indicator Pilot Light
Type Illuminated, Compact Voltage Rating 110 - 130 VAC
Amperage Rating 15 - 17 mA Lamp Type LED
Lens Color Red Series/Model CL2
Nominal Diameter 22 mm Lens Type Flat Round
Lens Material Polycarbonate Base Material Plastic
Terminal Connection PZ2 Screw Terminal Enclosure Type IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13
UPC 888614470132

Packages

10 - UNIT - (10)