
ABB OXP12X395 Shaft for Pistol Handle
Description
395mm long x 12mm square operating shaft for use with pistol handles
Specifications
Brand Name | ABB | Item Name | Shaft |
Type | Shafts | Diameter | 12 mm |
Length | 395 mm | For Use With | Pistol Handle |
Standards | RoHS Compliant | Application | For Pistol Handle |
UPC | 662019734132 |
Packages
1 - UNIT - 1 |