![tab71010tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970494.jpg?preset=medium)
ABB 1 21/32 inch LOCKTITE Cone Screw Lug
Description
Blackburn® locktite copper cone screw lug is copper mechanical type connector. Conically shaped screw compresses copper conductor so each strand is forced to carry its share of the load.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Cone Screw Lug | Type | Locktite Connectors |
Conductor Type | Copper | Conductor Size | 2/0-4 AWG |
Material | Copper | Standards | UL File Number E9809 |
UPC | 786210710105 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 3150 - UNIT = 31500 |