
AB OSS200G1L/3 TERM SHROUD FOR OS20
Description
3 pole long terminal shroud for use on OS200
Specifications
Brand Name | ABB | Item Name | Terminal Shroud |
Size | 105x110x165mm | Material | Plastic |
Mounting | Snap-On | Type | Long |
Color/Finish | Gray | Dimensions | 105 mm W x 165 mm D x 110 mm H |
For Use With | OS200 Fusible Disconnect Switches | Application | Suitable for OS200 |
UPC | 662019162508 |
Packages
1 - UNIT - 1 |