Abbotsford
genrxg16eza1

GENERAC RXG16EZA1 85Amp 120/240V 16-Circuit Pre-Wired Automatic Transfer Switch

Price $1,823.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:RXG16EZA1

Description

Transfer switches are automatic smart pre-wired, distributed load center that backs up 16 selected circuits for essential circuit coverage. Pre-wired for the easiest and least expensive installation on the market, they are an excellent value when whole house coverage is unnecessary.


All pre-wired switches are housed in a steel NEMA 1 enclosure, with electrostatically applied and baked powder paint

The heavy duty Generac contactor is a UL recognized device, designed for years of service

The Controller at the generator handles all the timing, sensing, and exercising functions

Multi listed for use with 1 in. standard, tandem, GFCI and AFCI breakers from Siemens, Murray, Eaton and Square D for the most flexible and cost effective install

Specifications

Brand Name Generac Power Systems Color Gray
UPC 696471069877

Packages

1 - UNIT - 1
Customers who bought this item also bought