Abbotsford
gen7042

GENERAC POWER SYSTEMS 7042 22kW Guardian Series Home Backup Generator

Price $10,966.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:7042

Description

True Power™ Technology delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. Our RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminium perfect for all weather conditions.


5-Year Limited Warranty for automatic standby generators

Generac generators and engines are engineered and built in the USA using domestic and foreign parts

True Power Technology delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances

Smart, user-friendly controls. Generac's Evolution™ Controller features a multilingual LCD display that allows users to monitor battery status and track maintenance intervals to ensure your generator is always in top operating condition

Generac's G-Force engine is a purpose-built, pressure-lubricated engine capable of handling the rigors of generator use, resulting in power that's more reliable and requires less routine maintenance

24/7/365 Customer support team standing by all day, every day from our headquarters in Wisconsin to answer any questions you might have

Tough, durable all-aluminum enclosures: our RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminum perfect for all weather conditions

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Automatic, Air Cooled Voltage Rating 240 V
Amperage Rating 81.3 A Natural Gas, 91.6 A LPG Wattage 19.5 kW Natural Gas, 22 kW LPG
Phase 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force Fuel Consumption Natural Gas: 310 ft³/h at 100% Load, 216 ft³/h at 50% Load, LPG: 140 ft³/h at 100% Load, 93.2 ft³/h at 50% Load
Noise Level 67 dB Engine Displacement 999 cm³
Speed Rating 3600 r/min Dimensions 48 in L x 25 in W x 29 in H
Weight 466 lb Warranty 5 yr Limited
UPC 696471070422

Packages

1 - UNIT - 1
Customers who bought this item also bought