Abbotsford
genrxsc200a3

GENERAC POWER RXSC200A3 200A 2-Pole Automatic Transfer Switch

Price $1,342.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:RXSC200A3

Description

Transfer switches are automatic smart and designed for use with single phase generators that utilise an evaluation or nexus controller. These are available in single phase in both service equipment rated and non-service equipment rated configuration. Through the use of digital power technology these switches have capability to manage upto 4 individual HVAC loads with no additional hardware.


Generac automatic transfer switches are housed in an aluminum NEMA/UL type 3R enclosure, with electrostatically applied and baked powder paint

Heavy duty Generac contactor is a UL recognized device, designed for years of service, the controller at the generator handles all the timing, sensing, exercising functions and transfer commands

Through the use of digital power technology (DPM), these switches have the capability to manage up to 4 individual HVAC (24 VAC controlled) loads with no additional hardware

When used in tandem with smart management modules, up to 8 more loads can be managed as well, providing the most installation efficient power management options available

Cycles power on and off as needed for different appliances

Switch is covered by a 5 year limited warranty

Single-phase, 120/240-volt; UL listed transfer switch

Specifications

Brand Name Generac Power Systems Color Gray
UPC 696471069617

Packages

1 - UNIT - 1