
KOHLER RXTJFNC0100AQS5 100A 240V Single Phase Kohler RXT Automatic Transfer Switch
Description
RTX NEMA 3R 2-pole, 3 wire solid neutral automatic transfer switch. It has interface for RD2/DC2 controller.
Specifications
Brand Name | Kohler | Item Name | Transfer Switch |
Type | Automatic | Voltage Rating | 240 V |
Amperage Rating | 100 A | Series/Model | RXT |
Dimensions | 335 mm W x 180 mm D x 623 mm H | Housing Material | Aluminum |
NEMA Rating | NEMA 3R |
Packages
1 - UNIT - 1 |