
CIRCA METALS GS1101B12N 120/240VAC 100Amp 1 Phase Transfer Switch Box, Grey
Description
TRANSFER SWITCH, 100A 120/240V,NTRL, 27-1/2 X 13-5/8 X 5-3/4 . Nema 3R, Padlock Provision, Quick Make And Break Under Load.
Specifications
Brand Name | Hydel | Item Name | Transfer Switch Box with Cover |
Voltage Rating | 120/240 V | Amperage Rating | 100 A |
Phase | 1 | Number of Poles | 2 |
Dimensions | 342.9 mm W x 146.05 mm D x 698.5 mm H | Color | Gray |
Packages
1 - UNIT - 1 |