
MERSEN U09365 60Amp 600V 1Pole Ferraz Shawmut Fuse Block Barrier
Description
End Barrier for 250A 60A Class H and K and R adder fuseholder
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Block End Plate |
Type | End Barrier | Voltage Rating | 250 V |
Amperage Rating | 60 A | Length | 4-3/4 in |
Width | 0.24 in | Height | 2.12 in |
For Use With | Class H/K/R Fuse Blocks | Application | Used with adder poles to make a single pole fuseholder |
UPC | 782001671808 |
Packages
25 - UNIT - (25) |