
MERSEN #12 Gauge 40Amp 1/4x1 inch-1/4 inch Mersen In-line Fuse Holder
Description
In-line fuse holder for 1/4 x 1-1/4 inch fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | In-Line Fuse Holder |
Type | Heavy Duty Bayonet Type | Voltage Rating | 250 VAC |
Amperage Rating | 40 A | Wire Size | 12 AWG |
Material | Flame Retardant Plastic | Length | 64-1/2 in |
Width | 17.8 in dia | Mounting | Wire-In |
For Use With | 6 x 32 mm Fuse | Standards | RoHS Compliant, CE Certified |
UPC | 068938298999 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |