
MERSEN USGM1I 30Amp 600V 1-Pole UltraSafe™ Fuseholder Midget Spring Clamp with Indicator
Description
Mersen’s USGCC & USGM series fuse holders deliver the ultimate ease-of-use, time (labor) saving and reliable solution available in the marketplace. Mersen is the first manufacturer to offer screw-less, spring pressure, wire termination technology into a power fuse holder, delivering the best of both technologies to its customers. Now you can experience the combined benefits of safety, ease-of-use, labor savings and reliability of UltraSafe fuse holders and spring pressure technology.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | UltraSafe | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Midget |
Number of Poles | 1 | Connector Type | Spring Pressure |
Length | 4.13 in | Width | 0.68 in |
Height | 2.17 in | Mounting | DIN Rail |
For Use With | All Circuits up to 750 V and DC Circuits up to 1000 VDC | Standards | UL 4248-14, UL File Number E52283 CSA Certified C22.2 Class 6225, CSA File Number 32169, IEC 60269-2-1, 60947-3, RoHS Compliant |
Application | For Motors, Control Circuits, Transformers, etc. | UPC | 782001437923 |
Packages
12 - UNIT - (12) |