
SIEMENS HJ66A SAFETY SWITCH J-Fuse Kit HJ
Description
Class J Fuse Clip Kit, All 30-600A HD and 100-200A GD Switches, 240/600V
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | J-Fuse Kit | Specifications | 600 A, 240/600 V |
Type | HJ | For Use With | HF366NA Heavy Duty Safety Switch |
Includes | Bolt, Hardware | Standards | 600A |
Application | Electrical Distribution | UPC | 804766087721 |
Packages
1 - UNIT - 1 |