
MERSEN AG8 8A 600V Mersen Amp-Trap® AG Series Class G Fuse
Description
The Mersen Amp-Trap AG fuse series is a complete line of UL Listed Class G fuses with time-delay (above 5A rating). Class G fuses are made in four physical sizes and provide branch-circuit protection for lighting, heating, and appliance circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American | Voltage Rating | 600 VAC |
Amperage Rating | 8 A | Interrupt Rating | 100 kA |
Fuse Class | Class G | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Standards | UL Listed to Standard 248-5, File E2137 CSA Certified to Standard C22.2, No. 248.5 RoHS Compliant | Application | For Lighting, Heating |
UPC | 782001905125 |
Packages
4 - UNIT - (4) |