Abbotsford
gougdl1/4

MERSEN 1/4A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse

Price $2.9800 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GDL1/4

Description

Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Time-Delay Series GDL
Voltage Rating 250 VAC Amperage Rating 0.25 A
Interrupt Rating 0.035 kA Fuse Class Supplemental
Mounting Type Clip Terminal Connection Ferrule
Construction Glass Dimensions 1-1/4 x 1/4 in
Standards UL 24814, CSA Certified, RoHS Compliant Application For Electronic Circuits
UPC 782001763114

Packages

5 - UNIT - (5)