Abbotsford
gouggm12

MERSEN GGM12 1/2A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.7900 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGM1/2

Description

Up to 250V, Fast Acting, Glass, 5mm x 20mm

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting, Miniature Voltage Rating 250 VAC
Amperage Rating 0.5 A Interrupt Rating 0.2 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule, Wire Lead Construction Glass
Dimensions 5 x 20 mm Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001762070

Packages

5 - UNIT - (5)