Abbotsford
gouggm4

MERSEN GGM4 4A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.8100 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGM4

Description

Up to 250V, Fast Acting, Glass, 5mm x 20mm

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting, Miniature Voltage Rating 125 VAC
Amperage Rating 4 A Interrupt Rating 10 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 5 x 20 mm Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001762193

Packages

5 - UNIT - (5)