MERSEN OTN50 50A 250V Mersen OTN Series Class K-5 Fast-Acting Fuse
Description
One-time general purpose fuse provide low cost protection for feeder and branch-circuits serving lighting, heating and other non-motor loads. These are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. Easy to read imprint label for quick recognition and replacement. Satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Non Time-Delay, Type P, General Purpose | Series | OTN |
Voltage Rating | 250 VAC | Amperage Rating | 50 A |
Interrupt Rating | 50 kA | Fuse Class | Class K5 |
Body Style | Non Rejection | Mounting Type | Clip |
Dimensions | 13/16 in dia x 3 in L | Standards | UL 2489 File Number E2137, CSA C22.2 No. 248.9 |
Application | For Feeders, Branch Circuits, Resistive Heating, Residential and Small Commercial Installations | UPC | 068938831073 |
Packages
10 - UNIT - (10) |