
MERSEN A15QS70-4 70Amp 150VAC/DC 100kA Mersen Amp-Trap® High Speed Fuse Semi-Conductor Form 101
Description
A15QS Amp-Trap® Form 101 high speed fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC. The A15QS product line’s compact design is perfect for those applications that have limitations on available space.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 150 V |
Amperage Rating | 70 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | RoHS Compliant |
Application | Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less | UPC | 782001288211 |
Packages
10 - UNIT - (10) |