
MERSEN AJT20 20A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse
Description
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | North American Power Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 20 A |
Interrupt Rating | 200 kA | Fuse Class | Class J |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | SmartSpot | Construction | Fiberglass |
Standards | UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1 | Application | For Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers |
UPC | 782001962449 |
Packages
10 - UNIT - (10) |