![gouajt214n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250415238.jpg?preset=medium)
MERSEN AJT2-1/4N Amp-Trap® 2000 Fuse Time Delay Class J 2.5 A, 600 VAC, 500 VDC
Description
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | Fuse | Type | Time Delay |
Series | AJT | Voltage Rating | 600 VAC, 500 VDC |
Amperage Rating | 2.5 A | Interrupt Rating | 100 kA at 500 VDC, 200 kA at 600 VAC |
Fuse Class | Class J | Body Style | Cylindrical, Non Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Dual | Indication | SmartSpot Visual Open Fuse |
Contact Material | Tin-Plated Copper | Construction | Melamine |
Dimensions | 13/16 in dia x 2-1/4 in L | For Use With | Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heating and General Loads, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers |
Standards | UL Listed, CSA Certified, RoHS 2011/65/EU Compliant | Application | For Handling Typical Motor and Transformer Inrush Currents, while also Providing Superior Current-Limiting Ability |
UPC | 782001498023 |
Packages
10 - UNIT - (10) |