
ABB MS132-PS1-5-1-65 3-Phase 65A 5-Module MS116/MS132 Busbar
Description
65 amp 3-phase busbar with 5 positions for use on MS116 and 132 manual motor protectors
Specifications
Brand Name | ABB | Item Name | Busbar |
Type | 3-Phase, 5-Position | Amperage Rating | 65 A |
For Use With | MS116 and 132 Manual Motor Protectors | Application | For use with manual motor protectors |
UPC | 4013614400759 |
Packages
1 - UNIT - 1 |