![abbos200j12p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159409417.jpg?preset=medium)
ABB OS200J12P 200A 3-Pole Class J Fusible Disconnect Switch
Description
Switch Fuses,Front Operated,3-pole,12 (Between the Poles),Class J,200 A,Handle and shaft included,
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Fusible, Open | Voltage Rating | 500, 1000 V |
Amperage Rating | 200 A | Load Rating | 200 A at 590/690 VAC, 200 A at 380 - 415/200/600 VAC, 600 kW at 220 - 240 V, 110 kW at 400/415 V, 132 kW at 500 V, 200 kW at 690 V |
Fuse Type | Class J | Interrupt Rating | 80 kA |
Number of Poles | 3 | Contact Configuration | 1 NO, 1 NC |
Connection Type | Lugs | Series/Model | OS |
Mounting Type | Base | Temperature Rating | 40 °F |
Dimensions | 182 mm W x 218 mm H x 132 mm D | Includes | Pistol Handle, Shaft |
Standards | CSA Certified, IEC 60947-3, REACH Compliant, RoHS EU 2011/65/EU, UL 98 Listed | Application | For Low Voltage Applications |
UPC | 888614191648 |
Packages
1 - UNIT - 1 |