Abbotsford
hydct800a

CIRCA METALS CT800A 800Amp Hydel Bus Bar Blank

Price $94.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:CT800A

Description

Bus bar NEMA 1, dimensions (w,d) :19x7.

Specifications

Brand Name Hydel Item Name Busbar
Type Blank, Flat Size 19 in x 7 in
Amperage Rating 800 A For Use With NEMA 1 Splitter Box

Packages

1 - UNIT - 1
Customers who bought this item also bought