![tabadr8021](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964635.jpg?preset=medium)
ABB 5/8 inch 800kcmil Blackburn Type ADR-ALCUL Two-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 300 - 800 kcmil |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 2 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786610419 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 40 - UNIT = 40 |