
ILSCO N-174AS 5ft x 9-in Ground/Neutral Bar Copper
Description
Long length copper neutral bar manufactured from high strength copper tubing. Provides maximum conductivity. A wide range of conductor sizes can be used in the same connector. Ensures reliability for copper conductor.
Specifications
Brand Name | Ilsco | Item Name | Ground/Neutral Bar |
Bar Width | 9 mm | Bar Length | 5 ft 9 in |
Bar Height | 19 mm | Voltage Rating | 600 VAC |
Connection Type | Screw | Cable Tap | 14-6 AWG |
Tap Quantity | 174 | Finish | Bright |
Standards | RoHS Compliant, UL 486A/B and UL 467, UL E6207 | Application | For Copper Conductors |
UPC | 783669945898 |
Packages
1 - UNIT - 1 |