
ILSCO CANADA NBAS-010-1-B ClearChoice Neutral Bar NBAS:AL NEUTRAL BAR 4-14 Aluminum 4.104 in L
Description
Type-NBAS neutral bar made of high strength aluminium alloy with electro-tin plated finish. Provides maximum conductivity. Low contact resistance. Application versatility. Ensures reliability. Use with both copper and aluminium conductors.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Type | NBAS:AL NEUTRAL BAR 4-14 | Voltage Rating | 35000 V |
Connection Type | Mechanical | Material | Aluminum |
Finish | Tin Plated | Standards | UL File Number E6207 |
Application | Neutral Bar | UPC | 783669005592 |
Packages
20 - UNIT - (20) |