
HUBBELL GAR3905 MECHANICAL CONNECTOR Mechanical Ground Connector 4-4/0 AWG
Description
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 4" - 5" Pipe, 3/8" Stud. Galvanized Steel Hardware.
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Mechanical Ground Connector | Type | GAR3902 |
Conductor Size | 4-4/0 AWG | Material | Copper Alloy Body, Galvanized Steel Hardware |
Series/Model | GAR | Finish | Galvanized |
Dimensions | 1-3/4 in L x 7-1/2 in W x 7-1/2 in H | Standards | UL 467, RoHS Compliant |
Application | For 4 - 5 in IPS Water Pipe, Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes, Direct Burial Cables | UPC | 781810234044 |
Packages
1 - UNIT - 1 |