Abbotsford
ilsgbl4

ILSCO CANADA GBL-4 ILSCO Dual Rated Lay-In Ground Lug

Price $7.1255 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:GBL-4

Description

Dual rated lay-in ground lug manufactured from high strength 6061-T6 aluminum alloy. Suitable for use with either copper or aluminum conductors. Provides low contact resistance, ease of installation. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Type GBL:LAY-IN AL/CU Material Aluminum
Number of Mounting Holes 1 Finish Tin Plated
Standards CSA File Number:LR-29601;UL Control Number:667P;UL File Number:E6207 Application Lay-in Ground Lug
UPC 783669960051

Packages

100 - UNIT - (100)
Customers who bought this item also bought